R-134a PERFORMACE ENHANCER 114 g
892.76462
- UNSPSC 25172709
Delivery
No stock for delivery. -
Performance enhancers are a great way to help maximize the A/C system performance and is an essential component of ongoing A/C service maintenance.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Contents | 120 ml |
| EAN | 4046777116571 |
Features
| Faster cool-down rates in A/C Systems |
| Lower vent temperature 3° to 9° F (typical vent temperature reduction range) |
| Cleans and revitalizes A/C Systems |
| Compatible with PAG, Ester, and Mineral Oils |
| Will not harm A/C System components or equipment |
| Proprietary additives allow compressors to run more efficiently |
| Easy to use BOV technology treats one vehicle |
| Ideal for new and older vehicles |
Documents & Videos
Review(s)
2021-07-27
Très bon produit
2021-06-08
Enhances A/C.